Shop All PEX Fittings
Uponor
AquaPEX Tubing, 3/4 in PEX, 100 ft L
Mfr # F1040750
Zoro # G812166090
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2
- Material PEX
- Inside Diameter 21/32 in
- Tube Form Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # F1040750
- Zoro # G812166090
- UPC # 673372122399
- Country of Origin United States
- Category PEX Fittings
Dimensions
Inside Diameter | 21/32 in |
PEX Copper Tube Size | 3/4 in |
Outside Diameter | 7/8 in |
Overall Length | 100 ft |
Details
Item | AquaPEX Tubing |
Color | White |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2 |
Material | PEX |
Tube Form | Coil |
Application | Water |
Maximum Operating Temperature | 140 Degrees F |
Features | No Ferrous Corrodible Components |
System of Measurement | Inch |
Food and Beverage Compatibility | Potable Water |
PEX Type | A |
R Value | 9 |
Maximum Operating Pressure | 80 psi |
For Potable Water Use | Yes |
For Fluid Type | Water |
Coil Weight | 10 lb |
Description
AquaPEX Tubing, Application Water, Color White, Inside Diameter 21/32 in, Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/8 in, Overall Length 100 ft, PEX Copper Tube Size 3/4 in, PEX Type A, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2, Food and Beverage Compatibility Potable Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Gasket Vbf5 1-1/2 Gasket Slip Joint (0322001)
- KURIYAMA Tubing, Black, Shore A 73, 3/4" I.D. (GR023-1216-50)
- ZORO SELECT 1/4" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-4B4B-F)
- GRUVLOK 90 Elbow, Ductile Iron, 2 1/2 in, Grooved (0390116549)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- SHARKBITE 0.5 in. Barb x 0.5 in. Dia. Barb PEX Elbow (4885935)
- Uponor PEX Fittings