Shop All PEX Fittings
Uponor
AquaPEX Tubing, 1 in PEX, 100 ft L
Mfr # F1041000
Zoro # G012166081
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PEX
- Color White
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2
- Application Water
- Features No Ferrous Corrodible Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # F1041000
- Zoro # G012166081
- UPC # 673372122405
- Country of Origin United States
- Category PEX Fittings
Dimensions
PEX Copper Tube Size | 1 in |
Overall Length | 100 ft |
Outside Diameter | 1 1/8 in |
Inside Diameter | 7/8 in |
Details
Item | AquaPEX Tubing |
Material | PEX |
Color | White |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2 |
Application | Water |
Features | No Ferrous Corrodible Components |
For Fluid Type | Water |
PEX Type | A |
Food and Beverage Compatibility | Potable Water |
Maximum Operating Pressure | 80 psi |
Maximum Operating Temperature | 140 Degrees F |
R Value | 9 |
System of Measurement | Inch |
Coil Weight | 20 lb |
For Potable Water Use | Yes |
Tube Form | Coil |
Description
AquaPEX Tubing, Application Water, Color White, Inside Diameter 7/8 in, Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/8 in, Overall Length 100 ft, PEX Copper Tube Size 1 in, PEX Type A, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2, Food and Beverage Compatibility Potable Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX8208T EE)
- MSI Undermount Porcelain Ceramic Bathroom Sink Bisque Oval (ZOR-PNL-0129)
- SANI-LAV Hand Sink, 16 in. L, Single Knee Pedal (605L-0.5)
- NVENT CADDY One Piece Pipe Clip, 1/2 In, 250 lb Max (CD0B37CP)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. Press Adapter (EPXPR3434)
- Uponor Fittings