UPM Global 3543 Tribute to Americas Most Beautiful Coins - Dollar 5 Indian Head Gold Piece 1908-1929 Replica Coin
Mfr # 3543
Zoro # G203746177
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upm Global
- MFR # 3543
- Zoro # G203746177
- UPC # 56132035434
- Country of Origin China
- Category Wall Art & Decor
Description
This beautiful design is unique in the history of American coinage. Rather than being raised, as it is on all other U.S. coins, the image is sunken into the surface of the coin. The lettering, stars and date, along with the design, are cut incuse into the surface of the coin. Designer Bela Lyon Pratt was original in another way as well: While other coins had featured Liberty wearing an Indian headdress, he replaced the traditional Liberty Head with a lifelike portrait of a Native American. The bold eagle on the reverse also is considered among the most lifelike in American coinage. First struck in 1795, the 5.00 Gold Piece was the first Gold coin actually produced for the United States. No mark of value was used on any gold pieces made before 1807; users had to guess the weight or value of the large gold coins. The denomination was added in 1807, and coins of this period were given a reeded edge to prevent illegal clipping or shaving of gold. This beautiful coin was minted from 1908 to 1929 in Philadelphia, Denver and San Francisco. Many dates in this series are scarce, and in some years no 5.00 Gold coins were made.
Features- Exquisite tribute coin
- Clad in pure 24k gold
- Mounted in a display card
- Educational, historical and collectible
- Makes a great gift
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Crown Bachelor Dresser in Off White (205GMC3)
- UNION & SCALE 29.3 in D, 59.7" W, 28.8" H, White/Aluminum, Laminated Wood (UN59691-CC)
- LAWRENCE FRAMES 5 x 7 in. Hinged Double Picture Frame, Black (660057D)
- AMGOOD 24 in. X 36 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-2436-BS-Z)
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- UPM GLOBAL UPM Global 3542 Tribute to Americas Most Beautiful Coins - Dollar 10 Indian Head Gold Piece 1907-1933 Replica Coin (3542)
- UPM GLOBAL UPM Global 4072 Lincoln Penny Anthology Coffee Table Book & Coin Set (4072)
- UPM GLOBAL UPM Global 2056 Barber Dime Collection (2056)
- UPM GLOBAL UPM Global 1378 Ancient Roman Empire Silver Coin (1378)
- CAROLINES TREASURES 11.5 x 11.75 in. Indian Peahen Peafowl Love Metal Artwork Wall Decor (CK5354WALV)
- Upm Global Wall Art & Decor