UPM Global 164 Vanishing Classics - Silver Dimes Display Box
Mfr # 164
Zoro # G003737559
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upm Global
- MFR # 164
- Zoro # G003737559
- UPC # 56132001644
- Country of Origin China
- Category Wall Art & Decor
Description
The United States has not minted a silver dime in over 50 years. The Vanishing Classics collection contains three sought after silver dimes displaying three different obverse images. The set includes a silver Barber dime, a silver Mercury dime and a silver Roosevelt dime. The Silver Barber Dime, officially the Liberty Head Dime, was designed by Charles Barber and was minted from 1892-1916. The Silver Winged Liberty Dime, more commonly called the Mercury Dime, was designed by Adolph Weinman and was minted from 1916-1945. The Silver Roosevelt Dime was designed by John R. Sinnock and was minted from 1946 to 1964. All three dimes are composed of 0.900 silver and housed in a sealed acrylic case.
Features- Genuine US coin
- Four silver dimes
- Dimes minted between 1892 and 1964
- Displayed in a sealed protective acrylic case
- Includes a certificate of authenticity and 1 year manufacturer warranty
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 12 in Door Magnet, 4PK (47881V)
- FC YOUNG F C Young 16 in. D Glitter Ball Ornament Wreath (W16-SBA)
- HASTINGS HOME 18-Inch Round Folding Stool - Tabletop Height, Padded Seat and 300lb Weight Capacity, Black (846025ZWL)
- CONNEXION Credenza, 13.4" D, 70.6" W, 35-1/2" H, Slate/Sandstone (93510-1159)
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- UPM GLOBAL UPM Global 1378 Ancient Roman Empire Silver Coin (1378)
- UPM GLOBAL UPM Global 15387 Declaration of Independence Coin & Stamp Collection (15387)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-8-CIR-Ladybug)
- Upm Global Wall Art & Decor