UPM Global 14821 Silver Walking Liberty Half Dollar Coin Multi-Tool Pocket Watch Compass
Mfr # 14821
Zoro # G404161182
Product Information
- Brand Upm Global
- MFR # 14821
- Zoro # G404161182
- UPC # 56132148219
- Country of Origin China
- Category Compasses
Description
When you are always on the go, the Silver Walking Liberty Half Dollar Coin Six in One Tool can assist you in multitasking activities. This key chain doubles as a clip on for your belt or purse for easy access. A genuine Silver Walking Liberty Half Dollar is displayed on the obverse side to show your American pride. The Silver Walking Liberty Half Dollar minted from 1916 to 1947 was designed by Adolph Weinman. The coin is composed of 90 percent silver. The tool is made up of six components, a key chain, compass, watch, bottle opener, screw driver and knife. The Silver Walking Liberty Half Dollar Coin Six in One Tool is a perfect gift for teens, parents and grandparents alike. Coin years will vary.
Features- Genuine silver walking liberty half dollar
- Six in one tool
- Keychain, compass, watch, knife, screw driver, bottle opener
- Genuine coin displayed on obverse side showing walking liberty
- Includes a certificate of authenticity
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Heavy Duty Cross Slide Vise With Metric Dial (3900-2706)
- WRIGHT TOOL Set 1/2" Dr 6 Pc Set Hex Bit Skts w/Long (454)
- ROBERTS Flooring Cutter, Heavy Duty, 13" Size (10-94)
- SITEPRO 2 Meter Aluminum Snap-Loc Rover Rod, 10ths (09-2122-GT)
- CROWN TOOLS Marking Gauge, Rosewood (20150)
- BELL + HOWELL OUTLET MULTIPLIER (7544)
- BIG HORN 8-Inch Wheel Marking Gauge (19355)
- UNITED SCIENTIFIC Large Magnetic Compass, 90Mm Diameter (CPL090)
- GROZ Industrial Grade Compass, 6" (1550)
- AMERICAN OUTDOOR BRANDS PRODUCTS BLK Lensatic Compass (20-310-DC45)
- SITEPRO Pocket Transit Compass, 0-360-Degrees (17-651)
- Upm Global Compasses