UPM Global 13974 Seven Lucky Signs JFK Half Dollar Keychain
Mfr # 13974
Zoro # G303795761
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upm Global
- MFR # 13974
- Zoro # G303795761
- UPC # 56132139743
- Country of Origin China
- Category Key Rings
Description
Keep your keys organized on the Seven Lucky Signs JFK Half Dollar Keychain. The half dollar coin displays seven lucky signs colorized using a special ink process over the profile of President Kennedy on the obverse side and the presidential seal on the reverse. The seven lucky signs include the number 7, an elephant with his trunk up, ladybug, horseshoe, hamsa hand, shooting star and a four leaf clover. The JFK half dollar is secure in a silver tone bezel attached to a silver tone keyring. The JFK Half Dollar minted from 1971 to present is composed of copper and nickel. The keychain measures 3.75 inches long.
Features- Genuine US coin
- JFK half dollar years vary from 1971 to present
- Colorized with special ink process
- Seven lucky signs for extra good luck
- Includes a certificate of authenticity and 1 year manufacturer warranty
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Aluminum Ceiling Hook Bright Brass Finish (580A3)
- PRIME-LINE 1-7/8 in. Diecast and Steel Antique Brass Casement Window Sash Lock Single Pack (H 3683)
- NATIONAL HARDWARE 2 in. H X 0.5 in. W X 0.07 in. D Zinc-Plated Steel Mending Brace (N272-716)
- MYID ID Card Retractor, Reel, 23 in. L, Black (038943)
- HY-KO Key Identifier Med Box (KB130-200)
- HILLMAN S-BINER BLACK/GREEN ALUM (9985049)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Black, 5 PK (8112005)
- MIDWEST FASTENER Jumbo Key Caps 1 12PK (35507)
- DIAMOND VISIONS Gray Plastic Outdoor Key Hider (01-0766)
- ZORO SELECT Wrist Coil, Blue, 5 PK (25PA14)
- MIDWEST FASTENER Medium Key Covers 15PK (35526)
- Upm Global Key Rings