UPM Global 13940 Last Year of Issue Silver Quarters Dollars
Mfr # 13940
Zoro # G903737659
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upm Global
- MFR # 13940
- Zoro # G903737659
- UPC # 56132139408
- Country of Origin China
- Category Wall Art & Decor
Description
The Last Year of Issue Silver Quarter Set includes a Silver Barber Quarter, a Silver Standing Liberty Quarter and a Silver Washington Quarter. The Silver Barber Quarter, officially the Liberty Head, is composed of.900 silver and designed by Charles E. Barber. The Silver Barber Quarter was last minted in 1916. The Silver Standing Liberty Quarter is composed of.900 silver and designed by Hermon A. MacNeil. Lady Liberty is seen standing upright holding a shield of protection and an olive branch of peace. The Silver Standing Liberty was last minted in 1930. The Silver Washington Quarter is composed of.900 silver and designed by John Flanagan. The coin was issued to mark the 200th anniversary of George Washington's Birth in 1932. The Silver Washington Quarter was last minted in 1964. The three piece silver coin set is housed in a museum style display box.
Features- Genuine u.s. coins
- Set contains three silver last year of issue quarters
- 1916 Silver barber quarter, 1930 standing liberty quarter, 1964 silver washington quarter
- Displayed in a museum style box
- Includes a certificate of authenticity and 1 year manufacturer warranty
- Weight: 0.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 30A Type NON Cart Fuse (NON-30)
- SIMPLE SPACES Banquet Table, 8 ft OAW, 30 in OAD, 2914 in OAH, Steel Frame, Polyethylene Tabletop (DL-C2403L)
- FLASH FURNITURE Stack Chair, Frame, Black, 16" (RUT-16-PDR-BLACK-GG)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 36.3 H, Washed Gray Taupe (K09-42DPT-27B-6B)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- UPM GLOBAL UPM Global 1378 Ancient Roman Empire Silver Coin (1378)
- UPM GLOBAL UPM Global 4072 Lincoln Penny Anthology Coffee Table Book & Coin Set (4072)
- UPM GLOBAL UPM Global 15218 Santa Claus JFK Half Dollar Coin Box Set (15218)
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- TRADEMARK FINE ART Kurt Shaffer 'Succulent Rain Drop' Canvas Art, 14x14 (KS495-C1414GG)
- Upm Global Wall Art & Decor