Shop All Wall Art & Decor
Upm Global
UPM Global 13682 American Coin Treasures American Obsolete Coinage Collection
Mfr # 13682
Zoro # G403748322
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upm Global
- MFR # 13682
- Zoro # G403748322
- UPC # 56132136827
- Country of Origin China
- Category Wall Art & Decor
Description
Designed by James B. Longacre and was minted in Philadelphia. The three cent piece was composed of copper and nickel and minted from 1865 to 1889. The obverse shows a profile of Lady Liberty. The reverse displays a wreath with the Roman numeral III. The three cent nickel was never intended as a permanent issue and was the last three cent piece minted in the United States. The fourth and fifth coins in the collection are composed of .900 silver and are both of the Liberty Seated design. The last of the silver half dimes produced, the Silver Seated Liberty Half Dime was minted from 1837-1873. The Seated Liberty has different subtypes and was minted at Philadelphia, San Francisco and New Orleans mints. The obverse shows Liberty seated on a rock and was designed by Thomas Sully. The reverse featuring a wreath was designed by Christian Gobrecht. The short lived silver twenty cent piece was minted from 1875 to 1878. The public was confused over the coin's similarity to the quarter dollar, thus causing its demise. This rare five piece coin collection is housed in individual acrylic capsules and handsomely matted in a lined wooden box. Features
- Genuine US Coins
- Real Silver Coins From The 1800s
- First Coin To Carry In God We Trust
- Display Wood Box
- Dimension: 9.6875" H x 1.75" W x 12" L
- Weight: 2.9375 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- FLASH FURNITURE Max 4 Pack Ghost Chair with Arms in Transparent Crystal (4-FH-124-APC-CLR-GG)
- DEFLECTO Magazine Holder, 9-13/16X6-5/16, Clear (775390)
- GLADE Pink/Orange Vanilla Passion Fruit & Hawaiian Breeze Scent Air Freshener Candle 3-1/16 in. H X (76946)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- UPM GLOBAL UPM Global 4072 Lincoln Penny Anthology Coffee Table Book & Coin Set (4072)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- UPM GLOBAL UPM Global 2056 Barber Dime Collection (2056)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween Witch Black Cat Moon Dance' Canvas Art, 35x47 (ALI41137-C3547GG)
- Upm Global Wall Art & Decor