UPM Global 13167 Silver Walking Liberty Half Dollar Stainless Steel Silvertone Coin Money Clip
Mfr # 13167
Zoro # G203876058
Product Information
- Brand Upm Global
- MFR # 13167
- Zoro # G203876058
- UPC # 56132131679
- Country of Origin China
- Category Accessories
Description
Stylishly simple in design this Silver Tone Half Dollar Coin Money Clip is historical and collectible. Keep your currency secure in the stainless steel two inch money clip featuring a genuine United States Half Dollar. The Walking Liberty Half Dollar, struck in 0.900 Fine Silver was created by A. A. Weinman and minted from 1916-1947. It depicts a graceful Liberty advancing toward the dawn of a new day. The coin rests securely in a silvertone bezel to maintain the clean design. This historical high polished money clip is engravable and may be personalized on either the front or back of the clip.
Features- High polished, silver tone finish
- Genuine us silver coin
- Stainless steel, silvertone pocket style
- Includes a certificate of authenticity and 1 year manufacturer warranty
- Color: Silver
- Material: Stainless Steel
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 14" W, 12" H (480Z36)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, L, PR (12-3290-60-L)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, XL, PR (VP96781XL)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (87-276)
- UPM GLOBAL UPM Global 13516 Sterling Silver Peace Coin Money Clip (13516)
- CHUMS TranSPORTer, Black (31094100)
- TREX BY ERGODYNE Ice Traction, Tungsten Carbide, XL (6300TC)
- TILLMAN 820 W/ Snap On Hand Pad, PR (820BHP)
- CUSTOM LEATHERCRAFT Suspenders Work Blue (110BLU)
- TORO Flex-Force 60 V Battery Charger 1 pc (88602)
- ZEPPELINPRODUCTS ZeppelinProducts UTX-IWD4-BRW Texas Secretary Debossed Leather Wallet (UTX-IWD4-BRW)
- Upm Global Workwear and Protective Clothing