UPM Global 13026 Silver Barber Half Dollar Goldtone Money Clip
Mfr # 13026
Zoro # G703737880
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upm Global
- MFR # 13026
- Zoro # G703737880
- UPC # 56132130269
- Country of Origin China
- Category Currency Holders
Description
Be debonair, carry a money clip. Show your gentlemanly social graces by securing your currency with a coin money clip. The Silver Barber Half Dollar, struck in .900 Fine Silver was designed by chief engraver of the U.S. Mint Charles E. Barber and was minted from 1892-1915. The obverse design features the head of Liberty. The coin is secure in a screw top bezel. The screw top allows the coin to be removed and replaced safely and at any time by a professional jeweler. The 1 7/8 in. gold tone money clip has a high polished finish that looks great with any attire. A Certificate of Authenticity is included.
- Dimension - 1.87 x 0.12 x 1.25 in.
- Item Weight - 0.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, WHITE5729, 200PK (05729)
- PACON Ecology Filler Paper, 3-Hole, 8.5 x 11, Medium/College Rule, PK150 (3202)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A964)
- AVERY Heavy-Duty Industrial SDS Binder, 1-1/2" (7771118950)
- CONTROLTEK Trays, 4 Compartments, 16 x 8 x 4, Black (500070)
- RACK’EM RACKS RackEm Racks 4004 Universal Dispenser-Organizer (4004)
- NASHUA 165 ft. L 1 ply Cash Register Receipt Paper , 50PK (9074-3000)
- ACCUBANKER Bill Counter, 300 Bills Capacity (AB5800)
- HONEYWELL Cash Depository Safe, 0.14 cu ft, 2.6 lb, Black, Steel, 2.78 mm Thick (6112)
- BARSKA Cash Box, Compartments 3, 2-1/4 in. H (CB11830)
- ICONEX Dual Deposit Bag, Disposable, Plastic, 11"x15", 100/PK, CL PK (ICX94190071)
- Upm Global Currency Holders