Shop All Notebooks & Journals
Upgrade7
3 x 3 in. Daisy Note Pad - Multi Color
Mfr # UP686962
Zoro # G703864982
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upgrade7
- MFR # UP686962
- Zoro # G703864982
- UPC # 747216979132
- Country of Origin China
- Category Notebooks & Journals
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Shaped like daisies for inspiring ideas and cheerful notes
- Add a unique touch to self-reminders
- Backgrounds in pink and green with patterns
- Holds stronger
- Removes cleanly
- Color: Multi
- Shape: Daisy
- Size: 3 x 3”
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON GPR54 Drum Unit 35.5K YLD (9437B003)
- FELLOWES 13-1/4"x15-3/8" ABS Plastic Whiteboard, Black Frame (75905)
- C.H. HANSON Paint Markers, Red, PK12 (10297)
- TAPE LOGIC Tape Logic® Labels, "Rush", 3" x 5", Fluorescent Red, 500/Roll (DL1368)
- COOLCRAFTS Primary Composition Book Full Page (CO3481594)
- AMPAD CORPORATION Ampad® Gold Fibre Retro Pad, 8-1/2" x 11-3/4", Antique Ivory, 70-Sheets/Pad, 1 Pad/Pack (20008R)
- RITE IN THE RAIN Notebook, Fabrikoid, 3-3/4" x 6-1/2" Size (970F-M)
- RITE IN THE RAIN Notebook Cover, Cordura, 4-5/8x7, Black (C980B)
- SCHOOL SMART PAPER GRAPH 9X12 1/2 RULED MANILA REAM (MX2)
- REDIFORM OFFICE PRODUCTS Rediform® Lab Book, 5"x5" Quad, 60 Sheets, 10-1/8"x7-7/8", Green Marble Cover (53108)
- TOPS 8-1/2 x 11-3/4" Recycled Notebook, Pk12 (TOP74890)
- Upgrade7 Notebooks & Journals