Shop All Stretch Wrap
Upgrade7
05895 3 x 1500 ft. Roll Stretch Film
Mfr # UP844024
Zoro # G403793315
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upgrade7
- MFR # UP844024
- Zoro # G403793315
- UPC # 753153420743
- Country of Origin China
- Category Stretch Wrap
Description
Features
- 3 x 1500 ft. Roll Stretch Film
- Shrink Wrap
- For Bundling Fluorescent Lights
- Lumber & Molding.
- Dimension - 5 x 5 x 3 in.
- Item weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED First Aid Finger Ring Cutters, 6" (CYZR-0596)
- NATIONAL CHECKING 3.4"x6.75" 2 Part Carbonless Green 14 Line Guest Check 50 Checks, PK50 (G7000SP)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", Kraft, 250/Case (B853SS)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W (1530-B)
- ZORO SELECT Hand Stretch Wrap 18" x 2000 ft., Cast Style, Clear (15A984)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Green (15A926)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Clear (15A898)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Blue (15A882)
- ARMOR SHIELD Stretch Wrap Film 18" x 1500 ft., VCI Style, Blue (PVCISF80GB181500)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A958)
- PRO-SERIES Pre-Stretched Machine Stretch Wrap Roll, 80-Gauge 20" x 6000 ft. (MCHNWRAP)
- Upgrade7 Stretch Wrap