Sleeve with Rear Pocket for Microsoft Surface 3; Red
Mfr # UP805699
Zoro # G103929410
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upgrade
- MFR # UP805699
- Zoro # G103929410
- UPC # 753153474296
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Keep your tablet protected everywhere you go with the Sleeve for Microsoft Surface 3. This sleeve features sleek and stylish protection for your Surface and is ideal whether you're heading to work, school, or traveling. It features a durable exterior that protects against bumps and drops, as well as a soft interior that protects the tablet from scratches and scuffs caused by dust or dirt. For added convenience, the exterior of the bag includes a zippered pocket for easy access to chargers, cables, or other must-haves. Easily carry the sleeve on its own or slip it inside another bag for hands-free use.
Features- Sleek and stylish protection for your Microsoft Surface 3
- Features a durable exterior that protects against bumps and drops
- Soft interior helps guard against scratches caused by dust and dirt
- Features an exterior pocket ideal for storing chargers, cables, and more
- Sleek design can be carried on its own or slipped inside another bag for hands-free use
- Color: Red
- Material: Polyester
- Compatibility: Microsoft Surface 3
- Dimension: 12.5" W x 9.1" H x 1.1" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Meter Battery - Fluke 753, 754, 754 VIP1, 754 VIP2, BP7240 (SPL-BP7240)
- SOFTALK Twisstop Phone Cord, Black (SOF1501)
- BATTERY CLERK AJC® Universal Power 12 Volt 4.5 Ah (UB1245) 12V 4.5Ah Alarm Battery (12-Volt-4.5-Ah-UB1245Universal-Power-12)
- DEWALT 2W FRS Radio 2 sets with Headset (2DXFRS800-SV1)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- KEMP USA Kemp USA 10-115-NVY-PRE Premium Ultimate EMS Backpack - Navy (10-115-NVY-PRE)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- SOLO Urban Hybrid Laptop Brief/Backpack, 12-1/2"x17"x5", GY (USLUBN31010)
- Upgrade Computer Bags & Sleeves