Sleeve with Rear Pocket for Microsoft Surface 3; Denim Stripe
Mfr # UP593045
Zoro # G803929451
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upgrade
- MFR # UP593045
- Zoro # G803929451
- UPC # 723902561232
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Keep your tablet protected everywhere you go with the Sleeve for Microsoft Surface 3. This sleeve features sleek and stylish protection for your Surface and is ideal whether you're heading to work, school, or traveling. It features a durable exterior that protects against bumps and drops, as well as a soft interior that protects the tablet from scratches and scuffs caused by dust or dirt. For added convenience, the exterior of the bag includes a zippered pocket for easy access to chargers, cables, or other must-haves. Easily carry the sleeve on its own or slip it inside another bag for hands-free use.
Features- Sleek and stylish protection for your Microsoft Surface 3
- Features a durable exterior that protects against bumps and drops
- Soft interior helps guard against scratches caused by dust and dirt
- Features an exterior pocket ideal for storing chargers, cables, and more
- Sleek design can be carried on its own or slipped inside another bag for hands-free use
- Color: Denim Stripe
- Material: Polyester
- Compatibility: Microsoft Surface 3
- Dimension: 12.5" W x 9.1" H x 1.1" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Knape & Vogt Kvuccb Undercabinet Pull Down Cookbook Rack (KVUCCB)
- SICURIX Convention Badge Holder, Horizontal, PK250 (BAU 67830)
- SCHUMACHER ELECTRIC Battery Charger/Maintainer, 6V/12V 2-Ban (SC1410)
- CORSAIR VENGEANCE DDR5 64G (CMK64GX5M2B5600C40)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- RAIN DESIGN Rain Design 10054 mStand tabletplus iPad & iPhone; Gold (10054)
- PLANAR 22In Wide Monitor (998-2120-00)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- CAMO Camo AED2-UCAMO Amazon Echo Dot 2nd Generation Skin - Urban Camo (AED2-UCAMO)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- Upgrade Computer Bags & Sleeves