Shop All Automotive Speakers & Amplifiers
Upgrade
Riot 600 Watts 2-Channel MOSFET Power Amplifier
Mfr # UP7343
Zoro # G304053358
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upgrade
- MFR # UP7343
- Zoro # G304053358
- UPC # 657248282943
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
RIOT 600 Watts, 2-Channel MOSFET Power Amplifier, Remote Subwoofer Level Control.
Bridgeable.
Soft Turn-On Circuit.
Thermal Overload and Speaker's Short Protection.
Remote Subwoofer Level Control.
Tri-Mode Operation.
Power and Protection LEDs.
Frequency Response: 9 to 50000 Hz.
Total Harmonic Distortion (THD) RMS Output: 0.01%.
Minimum Speaker Impedance in Bridged Mode: 4 Ohms.
Signal-to-Noise Ratio (SNR): 102 dB.
Minimum Speaker Impedance: 2 Ohms.
Variable Low Pass Crossover: 35 to 160 Hz.
Dimensions: 2.25" x 9.156625" x 10.4375".
Amplifier Basics:
Amplifier Class: Class A/B.
Technology: Mosfet.
Number of Output Channels: 2.
Max Power Ratings:
Total Power: 600 Watts.
Max Bridged Power 4 Ohms: 600 Watts x 1.
Max Power 2 Ohms: 300 Watts x 2.
RMS Power Ratings:
RMS Power 4 Ohms: 125 Watts x 2.
Amplifier Basics:
Max Power Ratings:
RMS Power Ratings:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Fan, 9480 (9480)
- SUBURBAN MANUFACTURING Suburban NT Series Lightweight Furnace; 19;000 BTU (2450A)
- VELVAC Liftgate Coiled Power Cable 2 Ga 15' (590136)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-7/16 In (PT288-HD10)
- AUDIOPIPE Audiopipe ATR4063C ATR Series 600 watt Max Tweeter; Chrome (ATR4063C)
- PYLE Dual 6.5" ¥ Marine Speaker Kit (PLMRKT8)
- BELLMAN AND SYMFON Bellman and Symfon Digital Personal Amplifier with Stereo Earphone (HC-MINO/EP)
- PYLE 2 Channel 400 Watt Waterproof Micro Marine Amplifier (PLMRMP1B)
- POWER ACOUSTIK Power Acoustik EW-124S 12 in. Edge Shallow Series 4 ohm Subwoofer (EW-124S)
- POWER ACOUSTIK Black 4-Way 250W Mount Tweeters (NB-4)
- PYLE 6''X 9'' 400 Watt Four-Way Speakers (PL6984BL)
- Upgrade Automotive Speakers & Amplifiers