Upgrade

New Buffalo Sportsman Series Water Resistant Wireless Speaker


product price: $40.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Listen to music worry free by the lake while fishing and swimming with the Sportsman Series Water Resistant Wireless Speaker. Perfect for delivery portable easy to use high quality sound while hunting tailgating camping gardening and barbequing in the backyard. This wireless Bluetooth speaker is enclosed in a tough silicone cover that helps absorb the bumps and abuse of a busy active live outdoors. With the cover in place the Wireless Speaker is water resistant and can take a splash from the pool. The wireless Bluetooth technology will sync with most smart phones tablets and laptops to the Water Resistant Speaker so you can stream music and other audio almost anywhere or you can go old school and use the 3.5 mm input to connect the devices directly. On a full charge the Li-ion Rechargeable battery will last for up to 8 hours. Features: Wireless Bluetooth technology pairs with most smartphones tablets and laptop devices up to 33 feet away Plays for up to 8 hours on a full charge recharge the Li-ion battery via 2.0 USB port (20 inch USB cable included) Silicone cover provides shock absorbing and water resistant protection special enclosure protects USB and audio imports hook included for hanging Track and volume control 18 inch 3.5 mm aux-in cable included Additional specs: supported profiles: A2DP HFP AVRCP Li-Ion battery 3.7V 1000 mAh charging: 5V @ 500 mA 6 watts dimensions: 7 L x 2.75 W x 2.75 H inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.