Shop All Ink and Toner Cartridges
Upgrade
Direct Thermal Printer Monochrome; 2 Desktop - Receipt Print
Mfr # UP781596
Zoro # G103856945
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upgrade
- MFR # UP781596
- Zoro # G103856945
- UPC # 723902729786
- Country of Origin China
- Category Ink and Toner Cartridges
Description
We provide best printer product designed for the discerning people who appreciate high caliber products which enhance the best appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our product will be the perfect fit for all official and residential printers with high standard quality.
Features- Direct thermal printer monochrome desktop receipt print
- Print Speed: 4.72 in/s
- Media Type: Receipt
- Roll Diameter: 2.28"
- Label Width: 2.28"
- Power Source: Power Adapter
- Form Factor: 2 Desktop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 36" x 12" x 12", Kraft, 10/Bundle (22XM76)
- AZAR DISPLAYS Single Letter Wall Mount Brochure Holder Inside Dimension 9", PK10 (252430)
- ARMOR WRAP Paper Roll, 30 lb., 18inW., PK2 (A30G18200)
- BOSTITCH Premium American Cedar Pencils, PK6 (BACP12Y-6PK)
- OKI DATA Black Ribbon Cartridge 4M Characters (52106001)
- INNOVERA Remanufactured Magenta Ink, Replacement for Canon CLI-251 (6515B001), 298 Page-Yield (IVRCLI251M)
- CANON Ink Cartridge Pg240Xl Cl241Xl Combo (5206B005)
- XEROX Waste Toner Cartridge, Phaser 7500 (108R00865)
- BROTHER High-Yield Toner, 8,000 Page-Yield, Black, PK2, 2PK (TN8502PK)
- XEROX XEROX COMP VersaLink B400/405 (106R03582)
- ILC Replacement for Premium Imaging Ctb541a (CTB541A PREMIUM IMAGING)
- Upgrade Ink and Toner Cartridges