Shop All Computer Mice
Upgrade
Desktop1000Dpi Ps/2 Metal Scroll Optical- Mouse
Mfr # UP523432
Zoro # G703939680
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upgrade
- MFR # UP523432
- Zoro # G703939680
- UPC # 723902056608
- Country of Origin China
- Category Computer Mice
Description
The 3 button desktop optical mouse is full sized with scrolling features make navigating your computer a breeze. No more cleaning of your mouse ball and no more need for a mouse pad. Our mouse works on many different kind of surfaces like wood and plastic.
Primary Information
Input Device Type : Mouse
Connectivity Technology : Wired
Buttons Qty : 3
Movement Resolution : 1000 dpi
Interfaces : 6 pin mini-DIN (PS/2)
Dimensions&Miscellaneous
Width : 4.50 Inch
Depth : 2.40 Inch
Height : 1.50 Inch
System Requirements
System Requirements / OS Required : WINDOWS 7/VISTA/XP/2000
Special Feature
RoHS : Y
UNSPSC Code
UNSPSC Code : 43211708
Primary Information
Input Device Type : Mouse
Connectivity Technology : Wired
Buttons Qty : 3
Movement Resolution : 1000 dpi
Interfaces : 6 pin mini-DIN (PS/2)
Dimensions&Miscellaneous
Width : 4.50 Inch
Depth : 2.40 Inch
Height : 1.50 Inch
System Requirements
System Requirements / OS Required : WINDOWS 7/VISTA/XP/2000
Special Feature
RoHS : Y
UNSPSC Code
UNSPSC Code : 43211708
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Two-Way Radios, Pair, 36mi Range, Camouflage PK (MROGXT1050VP4)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Power ES22-12 - 2 Pack (ML22-12GELMP2118)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 180 lb. Load Cap. (LCD2537B)
- ILC Replacement For CAMERON SINO, CSLS3578BL (CS-LS3578BL)
- VERBATIM Mouse, Wireless, Blue Led, Be (97993)
- VERBATIM Mouse, Wireless, 8Button, Delux, Be (99019)
- KENSINGTON Mouse, Wired, Optical, Black (KMW72339)
- TEAM MANUFACTURING Team Manufacturing VM4RM Vertical Mouse Right Bluetooth - Black (VM4RM)
- SKILLEDPOWER Starry Night Siberian Husky Mouse Pad (SK54714)
- ADESSO Antimicrobial Waterproof Mouse (iMouseW4)
- VERBATIM Mouse, Mini, Wireless, Rd (97540)
- Upgrade Computer Mice