7-Port USB 3.0 Hub with Individual Power Switch & Power Adapter
Mfr # UP925158
Zoro # G604030943
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upgrade
- MFR # UP925158
- Zoro # G604030943
- UPC # 746591273699
- Country of Origin China
- Category USB Hubs & Converters
Description
The USB 3.0 7-Port Hub with Power Adapter is light and compact making it extremely easy to carry with you on the go. This hub also comes with power saving switches on each individual ports to conserve power when usb devices are not in use. You will never have to worry about the your high power usb devices not working with the hub because the unit comes with an external power adapter providing extra power to the hub. It is also plug and play across different operating system such as Windows and Mac OS. With our daily lives becoming more dependent on usb devices, this usb hub will serve as the perfect usb peripheral to host your usb devices.
Features- USB 3.0 Connection
- AC Power Adapter
- Individual Power Switch with LED Indicator
- Up to 7 Devices Simultaneously
- Portable & Lightweight
- Connection: USB 3.0
- Ports: 7 USB Ports
- Transfer Rate: 5 Gbps
- Power Source: USB or AC Adapter
- Cable Length: 2 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Motobatt MBTX7U QuadFlex (YTX7L-BS89439)
- EXELL BATTERY 6V PLC Computer Backup Battery Replaces A06B-0073-K001 COMP-164 (EBPLC-164)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Programmable Ergonomic Trackball Mouse, w/ (IMOUSET30)
- MIGHTY MAX BATTERY 14.4V Vacuum Battery for iRobot Roomba 5250 Discovery / Pro Elite (MAX3536206)
- MONOPRICE Mini 4-port USB 3.0 Travel Hub (24260)
- LOGITECH Teams Logi Dock, 1 HDMI/1 Displayport/2 USB A/3 USB C, Graphite (986-000015)
- SANOXY 6-Port Multi-Port USB Hub Travel Charger Desktop Fast Charging (USB-HUB-6port-264901189562)
- C2G 3.1 USB C to HDMI AV Adpt Blk, 29474 (29474)
- TRIPP LITE Charging Hub 3.0, 7-Port, Black (U360-007)
- ADVANTECH Usb To Rs-232 Adapter, Isolated (BB-USO9ML2-A)
- SATECHI Usb C Aluminum Usb 3.0 Hub And Card Reader, Silver (ST-TCHCRS)
- Upgrade USB Hubs & Converters