6 Buttons Gaming Mouse - Multicolor
Mfr # UP890829
Zoro # G203856944
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upgrade
- MFR # UP890829
- Zoro # G203856944
- UPC # 727272289345
- Country of Origin China
- Category Computer Mice
Description
The , the Multi-Color 6-Button Gaming Mouse is equipped with an optical gaming sensor to ensure pinpoint precision in different usage environments. Additionally, different color illuminations also allow users to work or play in dark environments. Also, the ambidextrous design and texturized rough surface on both sides of the mouse provide better grip for both left and right handed users. Lastly, the built-in DPI switch button provides the convenience of switching between different DPI levels(1000/1600/2400/3200) and colors (white/green/blue/red) all at the tip of your fingertip.
Features- Ambidextrous design and texturized rough surface on both sides of the mouse
- Provide better grip for both left and right handed users
- Different color illuminations also allow users to work or play in dark environments
- Color: Multicolor
- Connectivity: USB
- Sensor: Optical
- Buttons: 6
- Programmable: No
- Illuminated LED: Yes
- Maximum USB Report Rate: 500 Hz
- Orientation: Right
- Cable Length: 6 ft.
- Dimension: 4.65" x 3" x 1.57"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for PTX9BS Predator Generator (8750 watt) (YTX9-BS441)
- ZORO SELECT Economy Strap Clip, PK10 (2XKF5)
- PYLE 5 1/4'' Dual Cone Waterproof Stereo Speaker System (PLMR57W)
- MED-PAT One Piece Hotel And Resident Room Telephone (XL88Q)
- SMK-LINK ELECTRONICS Ergonomic Bluetooth Mouse (VP6158)
- ADESSO 2.4GHz Wireless Mouse Blu, IMOUSES60L (iMouse S60L)
- KENSINGTON Mouse-In-A-Box Optical Mouse, USB 2.0, Left/Right Hand Use, Black (K72356US)
- LOGITECH M170 Black Clamshell Mouse, 910004940 (910-004940)
- KENSINGTON Expert Mouse Trackball, USB 2.0, Left/Right Hand Use, Black/Silver (K64325)
- LOGITECH G502 X LIGHTSPEED Wrls Mice (910-006178)
- LOGITECH M170 Wireless Mouse Blue, 910004800 (910-004800)
- Upgrade Computer Mice