Shop All Battery Chargers
Upgrade
55422 RV Power Grip Generator Adapter
Mfr # UP159596
Zoro # G403916806
original price:
$93.96
16% off
new price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upgrade
- MFR # UP159596
- Zoro # G403916806
- UPC # 654204851663
- Country of Origin China
- Category Battery Chargers
Description
Features
- Product Type: Power Grip Generator Adapter
- Material: Plastic
- Length: 12 in.
- Amperage: 50 are
- Color Family: Black/Yellow
- Wattage: 3750 watts
- Voltage: 125 volts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195462-4530)
- MAN & MACHINE Mighty Mouse - White, MM/W5 (MM/W5)
- NITECORE D4 Digital 4-slot Universal Battery Charger (D4)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Leoch DJW12-10, DJW1210 (ML10-12545)
- UPGRADE NMEA 2000 Through Bulkhead Adaptor (UP2933723)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For Invacare Pronto M91 with SureStep (MAX3497016)
- TYCON SYSTEMS PWM Solar Chrg, 24V 10A, 48V30W Pasv PoE (TP-SCPOE-2448-HP)
- SCHUMACHER ELECTRIC 2-6-40-150-200A 6 & 12V Battery Charger (SC570720)
- SOLAR 12-24V 60A Pro-Logix Wheeled Battery Charger with Boost (SO305587)
- MILWAUKEE TOOL M18 18V Ac/Dc Charger (ML48-59-1810)
- AUDIOPIPE Audiopipe ACAP6000 6 Farad Power Capacitor; Black (ACAP6000)
- Upgrade Battery Chargers