Shop All Uninterruptible Power Supplies (UPS)
Upgrade
120V Smart-UPS 1000VA LCD RM 2U with SmartConnect
Mfr # UP261022
Zoro # G911957506
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upgrade
- MFR # UP261022
- Zoro # G911957506
- UPC # 652513847629
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- GROTE ISO Coiled Cord 15 ft., W 12" Lead, Yellow (81-2015)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 500 Feet (18SS316L500)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- SOLAHD UPS System, DIN Rail/Chassis, , In:120/230V AC (SDUENETIPCARD)
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black (TRPECO550UPS)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO350UPS)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- CYBERPOWER 1000VA/600W UPS LCD, CP1000AVRLCD (CP1000AVRLCD)
- TYCON SYSTEMS Upspro, 12/24V 600W, 100W Bat, Polycarb (UPL12/24-100-600)
- Upgrade Power Systems