Shop All Sealed Lead Acid Batteries
Upg
UPG 86484 12 V 8 amp SLA Battery- Set of 2 - pack of 2
Mfr # 8297103
Zoro # G404109641
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upg
- MFR # 8297103
- Zoro # G404109641
- UPC # 806593864841
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features
- Product Type: Sealed Lead Acid Automotive Battery
- Battery Cold Cranking Amps at 0 Degrees F: 8 amps
- Assembled Depth: 6 in.
- Assembled Width: 2-9/16 in.
- Assembled Height: 4 in.
- UB1280
- 12 volt
- 8 amp
- 3.94""""H x 2.56""""W x 5.94""""D
- F2 terminal (1/4"""" terminal)
- Replacement battery for alarm security systems, UPS electronic scooters and wind turbine generator systems
- Replacement battery for Ace No. 3314911
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Universal Flat TV Wall Mount, 175 lb. Capacity (SF650)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 50 foot (FWT10A1-62150)
- PYLE Receiver Amplifier/2Ch Uhf Wireless Mic (PWMA5000BA)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Battery (LITH-24)
- UPG Sealed Lead Acid Battery, 6 V, 1.3Ah, UB613, F1 (Faston Tab) Terminal, AGM Type (D5731)
- UPG Sealed Lead Acid Battery, 4 V, 4.5Ah, UB445, F1 (Faston Tab) Terminal, AGM Type (40559)
- UPG Sealed Lead Acid Battery, 12 V, 7.2Ah, UB1272, F1 (Faston Tab) Terminal, AGM Type (40760)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, I1 Internal Thread Terminal, AGM Type (45570)
- UPG Sealed Lead Acid Marine Battery, 12 V, 55Ah, UB12550, Combo Post Terminal, AGM Type (45120)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, F2 Faston Tab Terminal, AGM Type (40648)
- ULTRATECH 12V 12AH NB TERMINAL (IM-12120NB)
- Upg Sealed Lead Acid Batteries