Shop All Sealed Lead Acid Batteries
Upg
Upg 45980 Ub12550 - Group 22Nf Sealed Lead Acid Battery
Mfr # 45980
Zoro # G804154852
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Capacity 55Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upg
- MFR # 45980
- Zoro # G804154852
- UPC # 806593459801
- Country of Origin China
- Category Sealed Lead Acid Batteries
Details
Voltage | 12V |
Item | Sealed Lead-Acid Battery |
Capacity | 55Ah |
Description
UPC : 806593459801
Shipping Dimensions : 9.02in X 5.43in X 8.27in
Estimated Shipping Weight : 38.58
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE 22in LED MONITOR VGA HDMI (0E-22LED2)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- SANOXY RJ45 Splitter Adapter 1 to 2 Cable CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way cable (EBL-CAT7-2)
- LOGITECH Pro X Sprlght Wrlss Gam Mse Bl (910-005878)
- UPG Sealed Lead Acid Battery, 6 V, 8.5Ah, UB685, F1 (Faston Tab) Terminal, AGM Type (D5735)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- UPG Sealed Lead Acid Battery, 12 V, 250Ah, UB8D, Auto Post Terminal, AGM Type (45971)
- UPG Upg 45826 Ub12900 - Group 27 Sealed Lead Acid Battery (45826)
- UPG Sealed Lead Acid Battery, 12 V, 7.2Ah, UB1272, F1 (Faston Tab) Terminal, AGM Type (40760)
- UPG Sealed Lead Acid Battery, 12 V, 5Ah, UB1250, F1 Faston Tab Terminal, AGM Type (D5741)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Vision CP12170 - 2 Pack (ML22-12GELMP2110)
- Upg Sealed Lead Acid Batteries