Upg

Upg 45965 Ub-4D Agm Sealed Lead Acid Battery


original price: $1,201.55
9% off
new price: $1,089.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 12V
  • Capacity 200Ah
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Sealed Lead-Acid Battery
Voltage 12V
Capacity 200Ah

Description

  • UB-4D AGM
  • 12V
  • 200 AH
  • SEALED LEAD ACID AGM
  • USED IN SECURITY, MEDICAL MOBILITY, OEM, SOLAR,EMERGENCY LIGHTING, UNINTERRUPTIBLE POWER SYSTEMS, ELECTRIC GATES, PORTABLE MEDICAL DEVICES, ETC.
  • WEIGHT: 123.46 LBS

  • UPC : 806593459658
    Shipping Dimensions : 20.75in X 8.11in X 9.65in
    Estimated Shipping Weight : 123.46

    Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.