Shop All Sealed Lead Acid Batteries
Upg
Upg 45964 Ub-8D Agm Sealed Lead Acid Battery
Mfr # 45964
Zoro # G504172231
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,344.99
Free 30-Day Returns
Key Features
- Voltage 12V
- Capacity 250Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upg
- MFR # 45964
- Zoro # G504172231
- UPC # 806593459641
- Country of Origin China
- Category Sealed Lead Acid Batteries
Details
Item | Sealed Lead-Acid Battery |
Voltage | 12V |
Capacity | 250Ah |
Description
UPC : 806593459641
Shipping Dimensions : 20.47in X 10.55in X 9.65in
Estimated Shipping Weight : 160.94
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 3V 220mAh LIMNO2 COIN CELL, 5PK (CR2032)
- MONOPRICE 10/32 Screw for Rack_ 50 pcs Black (8621)
- MONOPRICE Usb To Rs232 Db9M/ Db25M (2067)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Firman H03651 Generator (ML9-12NB2)
- UPG Sealed Lead Acid Marine Battery, 12 V, 90Ah, UB12900, Combo Post Terminal, AGM, Group 27 Type (45122)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, T4 Tab Terminal, AGM Type (D5745)
- UPG 12-Volt 9 Ah F1 Terminal Sealed Lead Acid SLA AGM Rechargeable Battery (UB1290)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- UPG Sealed Lead Acid Battery, 12 V, 250Ah, UB8D, Auto Post Terminal, AGM Type (45971)
- UPG UPG 86484 12 V 8 amp SLA Battery- Set of 2 - pack of 2 (8297103)
- MIGHTY MAX BATTERY 12V 6AH GEL Battery for Honda 125 SH125 2013 (YTZ7SGEL113)
- Upg Sealed Lead Acid Batteries