Shop All Sealed Lead Acid Batteries
Upg
Upg 45825 Ub12550 - Group 22Nf Sealed Lead Acid Battery
Mfr # 45825
Zoro # G004154829
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Capacity 55Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upg
- MFR # 45825
- Zoro # G004154829
- UPC # 806593458255
- Country of Origin China
- Category Sealed Lead Acid Batteries
Details
Voltage | 12V |
Item | Sealed Lead-Acid Battery |
Capacity | 55Ah |
Description
UPC : 806593458255
Shipping Dimensions : 9.02in X 5.43in X 9.13in
Estimated Shipping Weight : 38.58
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces CyberPower Office Power CPS700AVR - 4 Pack (ML9-12MP49151129784)
- STEALTHCAM PREVUE 26 MP GAME CAMERA (PXV26)
- MOTOROLA MFR# HAD9742, VHF (HAD9742)
- BATTERY CLERK AJC BB SHR7-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F2 (AJC-D5S-F2-V-0-191553)
- UPG Sealed Lead Acid Battery, 12 V, 135Ah, UB121350, I6 Internal Thread Terminal, AGM Type (40994)
- UPG UB6120 12 Lead Acid Automotive Battery (86453)
- UPG Sealed Lead Acid Battery, 6 V, 12Ah, UB6120 Toy, Wire Lead wP2 Terminal, AGM Type (D5737)
- UPG Sealed Lead Acid Battery, 6 V, 5Ah, UB650F Lantern, F1 Faston Tab Terminal, AGM Type (D5897)
- UPG Sealed Lead Acid Battery, 12 V, .8Ah, UB1208, WL (Wire Lead) with JST Connector, AGM Type (45799)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, F2 Faston Tab Terminal, AGM Type (40648)
- MIGHTY MAX BATTERY 12V 7AH RBC17 BE550G BE650BB BE650G BE650BB-CN BE725BB BE750G - 2 Pack (ML7-12MP2368166)
- Upg Sealed Lead Acid Batteries