Shop All Sealed Lead Acid Batteries
Upg
Upg 45823 Ub12900 - Group 27 Sealed Lead Acid Battery
Mfr # 45823
Zoro # G104172266
original price:
$416.20
9% off
new price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Capacity 90Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upg
- MFR # 45823
- Zoro # G104172266
- UPC # 806593458231
- Country of Origin China
- Category Sealed Lead Acid Batteries
Details
Voltage | 12V |
Item | Sealed Lead-Acid Battery |
Capacity | 90Ah |
Description
UPC : 806593458231
Shipping Dimensions : 12.05in X 6.61in X 8.27in
Estimated Shipping Weight : 56.8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 4 Pack (ML4-6MP4858)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 24V 30W Out (POE-SPLT-4824G-P)
- AIDATA Sit/Stand Mobile PC Workstation, Black, LCD/LED Monitor Mount (LDC003P)
- DURACELL Coppertop Alkaline C Batteries MN1400 (MN1400 / 4133301401)
- UPG Sealed Lead Acid Battery, 4 V, 4.5Ah, UB445, F1 (Faston Tab) Terminal, AGM Type (40559)
- UPG Sealed Lead Acid Battery, 12 V, 200Ah, UB4D, Auto Post Terminal, AGM Type (45972)
- UPG Sealed Lead Acid Battery, 12 V, 8Ah, UB1280, F1 Faston Tab Terminal, AGM Type (D5743)
- UPG Sealed Lead Acid Battery, 12 V, 8Ah, UB1280, F2 Faston Tab Terminal, AGM Type (D5779)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, F2 Faston Tab Terminal, AGM Type (40648)
- UPG Sealed Lead Acid Battery, 12 V, 5Ah, UB1250, F2 Faston Tab Terminal, AGM Type (D5777)
- ZORO SELECT Battery, Sealed Lead Acid, 5.4Ah, Faston (5EFG7)
- Upg Sealed Lead Acid Batteries