Shop All Sealed Lead Acid Batteries
Upg
Sealed Lead Acid Battery, 6 V, 5Ah, UB650S Lantern, S2 Spring Terminal, AGM Type
Mfr # D5697
Zoro # G308378396
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6V
- Capacity 5Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upg
- MFR # D5697
- Zoro # G308378396
- UPC # 806593456978
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Voltage | 6V |
Item | Sealed Lead-Acid Battery |
Capacity | 5Ah |
Description
- •Outstanding performance, withstanding high current output and deep cycling
- •Constructed with Absorbent Glass Mat (AGM) technology
- •Valve-regulated design provides excellent resistance to vibration, shock and heat
- •Maintenance-free
- •Engineered for float, cyclic and every day applications
- •UL recognized
- •Reliable power for critical applications
- •Can be mounted in the upside down position
- •Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Rap-b-201u (RAP-B-201U RAM MOUNTS)
- ILC Replacement for Aerotrak Li202sx-7200 Battery (LI202SX-7200)
- CASE LOGIC Two-Sided CD Storage Sleeves for Ring Binder, PK25 (3200366)
- MILWAUKEE TOOL 3ft USB-C & 2.1A Wall Charger w/USB Adap (48-59-1209)
- UPG Sealed Lead Acid Marine Battery, 12 V, 110Ah, UB121100, Combo Post Terminal, AGM, Group 30H Type (45123)
- UPG Upg D5751 Ub121100 - Group 30H Sealed Lead Acid Battery (D5751)
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UB62000, I4 Internal Thread Terminal, AGM, Group 27 Type (45969)
- UPG Sealed Lead Acid Battery, 6 V, 3.2Ah, UB632, F1 (Faston Tab) Terminal, AGM Type (D5695)
- UPG UB1250 5 amps Lead Acid Battery (86450)
- UPG Sealed Lead Acid Battery, 6 V, 13Ah, UB6130 Toy, NegF1, PosF2 Faston Tab Terminal, AGM Type (40575)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Chloride 100-001-0052 (ML55-12GEL387)
- Upg Sealed Lead Acid Batteries