Upg

Sealed Lead Acid Battery, 4 V, 9Ah, UB490, F1 Faston Tab Terminal, AGM Type


product price: $14.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Voltage 4V
  • Capacity 9 Ah
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Sealed Lead-Acid Battery
Voltage 4V
Capacity 9 Ah

Description

  • •Outstanding performance, withstanding high current output and deep cycling
  • •Constructed with Absorbent Glass Mat (AGM) technology
  • •Valve-regulated design provides excellent resistance to vibration, shock and heat
  • •Maintenance-free
  • •Engineered for float, cyclic and every day applications
  • •UL recognized
  • •Reliable power for critical applications
  • •Can be mounted in the upside down position
  • •Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.