Shop All Sealed Lead Acid Batteries
Upg
Sealed Lead Acid Battery, 12 V, 7.2Ah, UB1272, F1 (Faston Tab) Terminal, AGM Type
Mfr # 40760
Zoro # G108378381
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Capacity 7.5Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upg
- MFR # 40760
- Zoro # G108378381
- UPC # 806593407604
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Voltage | 12V |
Item | Sealed Lead-Acid Battery |
Capacity | 7.5Ah |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- ADESSO 6 In 1 USB C Multiport Docking (AUH-4020)
- MONOPRICE HDMI Extension Cable, Black, 3 ft., 24AWG (3341)
- ICOM External Speaker, Hands Free (SP35)
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UB62000, I4 Internal Thread Terminal, AGM, Group 27 Type (45969)
- UPG Sealed Lead Acid Battery, 12 V, 100Ah, UB30H, FL2 Flag Terminal, GEL, Group 30H Type (D5874)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, I1 Internal Thread Terminal, AGM Type (45570)
- UPG Sealed Lead Acid Battery, 12 V, 8Ah, UB1280, F2 Faston Tab Terminal, AGM Type (D5779)
- UPG UB1213 1.3 Lead Acid Battery (86451)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, T5 Tab Terminal, AGM Type (40842)
- MIGHTY MAX BATTERY 12V 75AH GEL Replacement Battery for MK M24 SLD G FT (MAX3944143)
- Upg Sealed Lead Acid Batteries