Shop All Sealed Lead Acid Batteries
Upg
Sealed Lead Acid Battery, 12 V, 180Ah, UB4D, L4 L Type Tab Terminal, GEL Type
Mfr # 40701
Zoro # G308378365
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Capacity 180Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upg
- MFR # 40701
- Zoro # G308378365
- UPC # 806593407017
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Item | Sealed Lead-Acid Battery |
Voltage | 12V |
Capacity | 180Ah |
Description
- •Outstanding performance, withstanding high current output and deep cycling
- •Constructed with Absorbent Glass Mat (AGM) technology
- •Valve-regulated design provides excellent resistance to vibration, shock and heat
- •Maintenance-free
- •Engineered for float, cyclic and every day applications
- •UL recognized
- •Reliable power for critical applications
- •Can be mounted in the upside down position
- •Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Disposable Compressed Air Duster, 10 oz Can (DPSXL)
- ILC Replacement for Tadiran Tl-5135/p (TL-5135/P TADIRAN)
- LOWELL Laminated Rack 21Ux18D (LLR-2118-B)
- FIVEGEARS External Phone Jack 6p4c White (FI995117)
- UPG Sealed Lead Acid Battery, 6 V, 7Ah, UB670, F1 Faston Tab Terminal, AGM Type (D5734)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, T4 Tab Terminal, AGM Type (D5745)
- UPG Sealed Lead Acid Battery, 12 V, 8Ah, UB1280, F1 Faston Tab Terminal, AGM Type (D5743)
- UPG UB1250 5 amps Lead Acid Battery (86450)
- UPG UPG 86484 12 V 8 amp SLA Battery- Set of 2 - pack of 2 (8297103)
- UPG Sealed Lead Acid Battery, 6 V, 3.2Ah, UB632, F1 (Faston Tab) Terminal, AGM Type (D5695)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery for UberScoot 1000w Electric Scooter - 3 Pack (ML12-12F2MP33891405331)
- Upg Sealed Lead Acid Batteries