Shop All Sealed Lead Acid Batteries
Upg
Sealed Lead Acid Battery, 12 V, 15Ah, UB12150, F2 Faston Tab Terminal, AGM Type
Mfr # 40672
Zoro # G408378388
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Capacity 15Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upg
- MFR # 40672
- Zoro # G408378388
- UPC # 806593406720
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Item | Sealed Lead-Acid Battery |
Voltage | 12V |
Capacity | 15Ah |
Description
- •Outstanding performance, withstanding high current output and deep cycling
- •Constructed with Absorbent Glass Mat (AGM) technology
- •Valve-regulated design provides excellent resistance to vibration, shock and heat
- •Maintenance-free
- •Engineered for float, cyclic and every day applications
- •UL recognized
- •Reliable power for critical applications
- •Can be mounted in the upside down position
- •Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headset, Over-The-Head, 27 dB, Yellow (MT73H7A4610NA)
- MIGHTY MAX BATTERY 12V 35Ah Pride Jazzy Select Electric Wheelchair : Replacement - 2 Pack (ML35-12MP256915527)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Kawasaki ATV Jetski Snowmobile (YTX20L-BSGEL413)
- RAYOVAC UltraPro D Alkaline Battery, 1.5V DC, 12 Pack (ALD12PP)
- UPG Sealed Lead Acid Battery, 8 V, 200Ah, UBGC8, I8 Internal Thread Terminal, AGM, Golf Cart Type (45968)
- UPG Sealed Lead Acid Battery, 12 V, 135Ah, UB121350, I6 Internal Thread Terminal, AGM Type (40994)
- UPG Sealed Lead Acid Battery, 12 V, 100Ah, UB121000, Z1 Z Post Terminal, AGM, Group 27 Type (45978)
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UBGC2, L5 Terminal, AGM, Golf Cart Type (45966)
- UPG Upg 45821 Ub12750 - Group 24 Sealed Lead Acid Battery (45821)
- UPG Sealed Lead Acid Battery, 12 V, 2.9Ah, UB1229T, F1 (Faston Tab) Terminal, AGM Type (D5700)
- MIGHTY MAX BATTERY 12V 22AH Battery Replacement for Black and Decker 244509-00 - 4 Pack (ML22-12MP41125108132)
- Upg Sealed Lead Acid Batteries