Shop All Specialty Rechargeable Batteries
Upg
Lithium LFP Battery, 12.8 V, 18Ah, in a 12Ah case, NB Terminal
Mfr # 48045
Zoro # G908378390
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V
- Battery Type LFP Batteries
- Battery Capacity 18Ah
- Standard Battery Size LFP12180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upg
- MFR # 48045
- Zoro # G908378390
- UPC # 806593480454
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Dimensions
Standard Battery Size | LFP12180 |
Details
Voltage - Batteries | 12V |
Item | Batteries |
Battery Type | LFP Batteries |
Battery Capacity | 18Ah |
Description
Lithium LFP Battery, 12.8 V, 18Ah, in a 12Ah case, NB Terminal
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Intercom, VHF, Hi-Viz Green, 800mW (RQX-111)
- ILC Replacement for Netgear W-9 Battery (W-9)
- ILC Replacement for Wayteq X820 (X820 WAYTEQ)
- HUBBELL GAI-TRONICS Telephone, Hazardous Area, Indoor (261-001)
- UPG Lithium LFP Battery, 12.8 V, 103Ah in Group 27 case, Internal Thread Terminal (48040)
- UPG UB1280 8 Universal Battery (86449)
- UPG Lithium LFP Battery, 12.8 V, 18Ah, in a 12Ah case, F2 (Faston Tab) Terminal (48044)
- UPG Lithium LFP Battery, 6 V, 4.5Ah, F1 (Faston Tab) Terminal (48046)
- ILC Replacement for Norelco HP 1328e (HP 1328E NORELCO)
- MIGHTY MAX BATTERY 14.4v NICD 2000MAH Replacement Battery for Roomba 400 Series (MAX3469600)
- ILB GOLD Replacement For International Lighting, 11141-000100-Battery (11141-000100-BATTERY)
- Upg Specialty Rechargeable Batteries