Shop All Specialty Rechargeable Batteries
Upg
Lithium LFP Battery, 12.8 V, 103Ah in Group 27 case, Internal Thread Terminal
Mfr # 48040
Zoro # G008378429
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12.8V
- Standard Battery Size LFP121030
- Battery Type LFP Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upg
- MFR # 48040
- Zoro # G008378429
- UPC # 806593480409
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Dimensions
Standard Battery Size | LFP121030 |
Details
Voltage - Batteries | 12.8V |
Item | Batteries |
Battery Capacity | 103 Ah |
Battery Type | LFP Batteries |
Description
Lithium LFP Battery, 12.8 V, 103Ah in Group 27 case, Internal Thread Terminal
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-6 6V 7AH SLA Battery F1 Terminal Includes 6V Charger (ML7-6CHRGR2)
- VICTRON ENERGY Blue Smart IP67 Charger 12/17(1) 120V NEMA 5-15 (BPC121715106)
- CHIEF Dual Joist Ceiling Mount (CMS391)
- SUPERMICRO 200W Mini 1U Rackmount Server Chassis (Black), CSE-512L-200B (CSE-512L-200B)
- UPG Lithium LFP Battery, 12.8 V, 18Ah, in a 12Ah case, F2 (Faston Tab) Terminal (48044)
- UPG Lithium LFP Battery, 6 V, 4.5Ah, F1 (Faston Tab) Terminal (48046)
- UPG UB1280 8 Universal Battery (86449)
- UPG Lithium LFP Battery, 12.8 V, 18Ah, in a 12Ah case, NB Terminal (48045)
- MIGHTY MAX BATTERY Lithium Battery Replacement for Kawasaki 450 KLX450R 08-18 (MAX3900898)
- ILC Replacement for Novatel Wireless 40115130-001 (40115130-001 NOVATEL WIRELESS)
- ILC Replacement for I-stat Mj09 Battery (MJ09)
- Upg Specialty Rechargeable Batteries