Shop All Disposable Specialty Batteries
Upg
Battery Sla Ub12350 U1
Mfr # D5722
Zoro # G707062537
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standard Battery Size UB12350
- Voltage 12V
- Battery Type Sealed Lead-Acid Battery
- Battery Capacity 35Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upg
- MFR # D5722
- Zoro # G707062537
- UPC # 806593457227
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Standard Battery Size | UB12350 |
Details
Voltage | 12V |
Battery Type | Sealed Lead-Acid Battery |
Item | Batteries |
Battery Capacity | 35Ah |
Description
- •Outstanding performance, withstanding high current output and deep cycling
- •Constructed with Absorbent Glass Mat (AGM) technology
- •Valve-regulated design provides excellent resistance to vibration, shock and heat
- •Maintenance-free
- •Engineered for float, cyclic and every day applications
- •UL recognized
- •Reliable power for critical applications
- •Can be mounted in the upside down position
- •Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDISK Sandisk SDSQQNR-128G-AN6IA 128GB High Endurance UHS-I MicroSDXC Memory Card with SD Adapter (SDSQQNR-128G-AN6IA)
- VENTEV 20W PD USB C Mini Wall Charger, White (WC20-HD261496)
- ILC Replacement for Philips Pronto Tsu-9200 (PRONTO TSU-9200 PHILIPS)
- ENERGIZER Industrial Lithium AA Lithium Battery, 1.5V DC, 24 Pack (LN91)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-123)
- ILC Replacement For CAMERON SINO, CSRBS951BL (CS-RBS951BL)
- EXELL BATTERY 6V PLC Computer Backup Battery Replaces A06B-0073-K001 COMP-164 (EBPLC-164)
- DANTONA Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Dantona Solar Lighting Battery (LIFEO4-14505)
- ULTRALAST Headset Battery, Sony MDR-XB950N1 Sony LIS1553, Sony LIS1553 (SY6) (HS-LIS1553)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-2414)
- DANTONA Battery 4.8 Volt Nickel Metal Hydride Dantona Vacuum Battery (VAC-XB2700)
- Upg Disposable Specialty Batteries