Shop All Battery Chargers
Upg
Battery charger
Mfr # 71699
Zoro # G910866274
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application AGM/GEL Battery
- For Use With Battery Type AGM, Gel
- Output Current - Charging 3.5 A
- Output Voltage - Charging 29.6 V
- Power Requirement 3.5A @ 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upg
- MFR # 71699
- Zoro # G910866274
- UPC # 806593716997
- Country of Origin China
- Category Battery Chargers
Details
Application | AGM/GEL Battery |
For Use With Battery Type | AGM, Gel |
Output Current - Charging | 3.5 A |
Output Voltage - Charging | 29.6 V |
Power Requirement | 3.5A @ 24V |
Item | Battery Charger |
Includes | USA Cordset |
Output Current - Maintaining | 0.5 A |
Output Voltage - Maintaining | 27.4 V |
Description
Battery Charger, Output Voltage - Charging 29.6 V, Output Current - Charging 3.5 A, Power Requirement 3.5A @ 24V, For Use With Battery Type AGM, Gel, Output Voltage - Maintaining 27.4 V, Output Current - Maintaining 0.5 A, Includes USA Cordset, Application AGM/GEL Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Replaces Battery for CyberPower RB1290 UPS - 8 Pack (ML9-12MP814912371125)
- PANASONIC 3V Lithium Coin Cell Battery Replace BR2025 ECR2025 DL20256B, PK 10 (CR2025PA/10BW)
- ILC Replacement for Nikon E200 Lamp Socket (E200 LAMP SOCKET)
- ILC Replacement for Milwaukee 6546-1 Battery (6546-1 BATTERY MILWAUKEE)
- UPG Outlet, Plugin Dual Stage Fast ChargerTrickle Charger, 12V, 1000mA, 148V Fast Charge (D1730)
- UPG 24V 35AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC3500T-4 USA)
- UPG 24V 2AH 3Stage AGM Charger w USA Cordset (24BC2000T-4 USA)
- UPG 24V 8AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC8000T-4 USA)
- UPG 24V 5AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC5000T-4 USA)
- UPG Battery charger (71625)
- UPGRADE NMEA 2000 Through Bulkhead Adaptor (UP2933723)
- Upg Battery Chargers