Shop All Battery Chargers
Upg
Battery charger
Mfr # 71696
Zoro # G010866235
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Current - Charging 2 A
- Includes USA Cordset
- Power Requirement 2A @ 24V
- For Use With Battery Type AGM
- Application Sealed Lead Acid Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upg
- MFR # 71696
- Zoro # G010866235
- UPC # 806593716966
- Country of Origin China
- Category Battery Chargers
Details
Output Current - Charging | 2 A |
Includes | USA Cordset |
Power Requirement | 2A @ 24V |
Item | Battery Charger |
For Use With Battery Type | AGM |
Application | Sealed Lead Acid Battery |
Output Voltage - Charging | 29.6 V |
Output Current - Maintaining | 0.5 A |
Output Voltage - Maintaining | 27.4 V |
Description
Battery Charger, Output Voltage - Charging 29.6 V, Output Current - Charging 2 A, Power Requirement 2A @ 24V, For Use With Battery Type AGM, Output Voltage - Maintaining 27.4 V, Output Current - Maintaining 0.5 A, Includes USA Cordset, Application Sealed Lead Acid Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUCIAL 2TB MX500 SATA 6Gb s SSD, CT2000MX500SSD1 (CT2000MX500SSD1)
- ILC Replacement for Kodak Lb-060 (LB-060 KODAK)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces SLA640 APS46 LA640 SLA4-6 SLA Battery 6 Pack (ML4-6MP687221)
- SPECO TECHNOLOGIES Ethernet and Power Extender Over Coax (POECOAX)
- UPG 24V 8AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC8000T-4 USA)
- UPG Outlet, Plugin Dual Stage Fast ChargerTrickle Charger, 12V, 1000mA, 148V Fast Charge (D1730)
- UPG 24V 35AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC3500T-4 USA)
- UPG 12 V 4 amp Battery Charger for LFP and SLA Batteries (48140)
- UPG 24V 2AH 3Stage AGM Charger w USA Cordset (24BC2000T-4 USA)
- UPG Battery charger (71625)
- EXELL BATTERY Universal Single Slot Li-Ion Charger for 18650 Assembly Cells (EB-TL-LIONC)
- Upg Battery Chargers