Shop All Gas Welding Outfits
Uniweld
Welding Outfit
Mfr # KVP780AFBT
Zoro # G804407392
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Angle 90 Degrees
- Duty Rating Heavy Duty
- Standards UL Listed
- Includes Goggles and Lighter
- Application Brazing, Cutting, Heating, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # KVP780AFBT
- Zoro # G804407392
- UPC # 688456800957
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Fitting Size | B |
Hose Length | 25 ft |
Description
Propane Outfit CGA510 w/Flashback Arrestors/GPP-1, Compatible Fuel Type Propane, Kit Series Roughneck Propane, Torch Handle Model WH360, Cutting Tip Manufacturer Part Number GPN-2, Cutting Attachment Manufacturer Part Number 780A, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number TYPE 12-8, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 25 ft, Product Type Combination Torch & Tip Kit, Torch Style Victor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Red-Grey Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-RRT)
- TURBOTORCH Torch Kit, Swirl Flame (0386-0838)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V26)
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- UNIWELD Braze/Weld/Cut Outfit, Light Duty (KL71-4P)
- UNIWELD Welding And Cutting Kit, Cap'n Hook Series, Acetylene (KL22P)
- UNIWELD Welding Outfit (OPH1-780AFB)
- UNIWELD Gas Welding Outfit, AMERIFLAME Series, Acetylene (HS-MDUF)
- UNIWELD UNIWELD 2pc Weld/Braze Outfit w511/Tanks (K23P-T)
- UNIWELD Cutting Attachment, 90 deg., 8in.L (CA350)
- SMITH EQUIPMENT Heavy Duty Torch Outfit, HBS-Hard Hat Series, Acetylene (HBS-H300S)
- Uniweld Gas Welding Outfits