Shop All Gas Welding Outfits
Uniweld
Welding Outfit
Mfr # KV780A-1FB
Zoro # G004407413
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Head Angle 90 Degrees
- Standards UL Listed
- Application Brazing, Cutting, Heating, Welding
- Kit Includes Cutting Attachment, Fuel and Oxygen Regulators, Torch Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # KV780A-1FB
- Zoro # G004407413
- UPC # 688456800667
- Country of Origin United States
- Category Gas Welding Outfits
Description
Outfit CGA300 w/ Flashback Arrestors, Compatible Fuel Type Acetylene, Kit Series Fabricator, Torch Handle Model WH360, Cutting Attachment Manufacturer Part Number 780A, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Product Type Combination Torch Kit, Torch Style Victor, Application Brazing, Cutting, Heating, Welding, Duty Rating Heavy Duty, Number of Brazing and Soldering Tips 0, Number of Cutting Tips 0, Number of Regulators 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD LEAKDETECT1G Leak Detector, Round Jug, 1 gal (LEAKDETECT-1G)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 1/8" Dia., 1lb (1814-1)
- POWERWELD Tungsten, 1.5% Lanthanated (Gold); 1/8" x 7" (LAN1518)
- FIREPOWER Cutting Tip, 1-101-5, Acetylene (6700-2415)
- UNIWELD Air/Acetylene Kit, TWISTER Series, Acetylene (89602U)
- UNIWELD Gas Welding Outfit, Roughneck(R) Series, Acetylene (OPH1-780A)
- UNIWELD Braze/Weld Outfit, Tanks, Light Duty (KC100PT)
- UNIWELD UNIWELD 2pc Weld/Braze Outfit w511/Tanks (K23P-T)
- UNIWELD Flame Barrier (FB12)
- UNIWELD Cutting Attachment, 90 deg., 10-1/2inL (780A)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2081)
- Uniweld Gas Welding Outfits