Shop All Gas Welding Outfits
Uniweld
Welding Outfit
Mfr # KAV780AFB
Zoro # G204407398
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Application Brazing, Cutting, Welding
- Includes Goggles and Lighter
- Duty Rating Heavy Duty
- Head Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniweld
- MFR # KAV780AFB
- Zoro # G204407398
- UPC # 688456800902
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Length | 20 ft |
Hose Fitting Size | B |
Description
HD Outfit CGA510 w/Flashback Arrestors, Compatible Fuel Type Acetylene, Kit Series All-American, Torch Handle Model WH360, Cutting Tip Manufacturer Part Number 1-101-1, Cutting Attachment Manufacturer Part Number 780A, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number Type 4-1, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit, Torch Style Victor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 33 lb (ED031409)
- STEINER Welding Screen, 6 ft W, 6 ft, Charcoal Gray (532HD-6X6)
- RADNOR MIG Welding Gun, 130A, 10 ft., Lincoln (RAD64002603)
- POWERWELD TIG Finger Feeder (PW1550)
- UNIWELD Welding Outfit (KRH350FB)
- UNIWELD Air/Acetylene Kit, TWISTER Series, Acetylene (89601)
- UNIWELD Gas Welding Outfit, Roughneck(R) Series, Acetylene (OPH1-780A)
- UNIWELD Welding And Cutting Kit, Cap'n Hook Series, Acetylene (KL22P-T)
- UNIWELD UNIWELD 2pc Weld/Braze Outfit w511/Tanks (K23P-T)
- UNIWELD Air/Propane Lp Kit, TWISTER Series, Propane (89606)
- VICTOR Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene (0384-2121)
- Uniweld Gas Welding Outfits