Shop All Torch and Torch Kits
Uniweld
Welding Handle
Mfr # WH370
Zoro # G204407497
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged Brass Rear Torch and Valve Bodies, Four O-Ring Seals and Tube within a Tube Design, Ribbed Brass Handle, Tube within a Tube Design
- Includes "B" Flashback Arrestors
- Duty Rating Medium/Standard Duty
- Compatible Cutting Attachment CA370, CA371
- Overall Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # WH370
- Zoro # G204407497
- UPC # 688456002009
- Country of Origin United States
- Category Torch and Torch Kits
Dimensions
Overall Length | 8 3/4 in |
Hose Fitting Size | B |
Inlet Connection Size | 9/16"-18 |
Details
Item | Welding Handle 8.75" MD |
Features | Forged Brass Rear Torch and Valve Bodies, Four O-Ring Seals and Tube within a Tube Design, Ribbed Brass Handle, Tube within a Tube Design |
Includes | "B" Flashback Arrestors |
Duty Rating | Medium/Standard Duty |
Compatible Cutting Attachment | CA370, CA371 |
Maximum Welding Thickness | 1 1/4 in |
Torch Style | Victor |
Inlet Connection Type | UNF |
Torch Series | WH370 |
Weight | 20 oz |
Compatible Fuel Type | Any Fuel Gas |
Description
Welding Handle 8.75 In. MD, Compatible Fuel Type Any Fuel Gas, Torch Series WH370, Hose Fitting Size B, Inlet Connection Size 9/16 In.-18, Maximum Welding Thickness 1 1/4 in, Overall Length 8 3/4 in, Inlet Connection Type UNF, Weight 20 oz, Torch Style Victor, Compatible Cutting Attachment CA370, CA371, Duty Rating Medium/Standard Duty, Features Forged Brass Rear Torch and Valve Bodies, Four O-Ring Seals and Tube within a Tube Design, Ribbed Brass Handle, Tube within a Tube Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED031665)
- POWERWELD Pipe Welding Clamp, 1 in. - 2.5 in. (PWC125SS)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (4535)
- UNIWELD Fuel Cylinder, Oxygen, 20 Cu Ft (R)
- UNIWELD UNIWELD 68 Mach. Torch 6 in 2-Hose (68-6)
- UNIWELD Welding Handle (71)
- UNIWELD Welding Handle (WH550)
- UNIWELD HD Welding Handle, 9in.L, Welds up to 3in. (WH360)
- UNIWELD MD Welding Handle, 7-1/2in.L (WH350)
- UNIWELD Pencil Torch Kit, 3 pcs (PCV25/333670/2CYX7)
- TURBOTORCH Flame Tip, S Series, Acetylene, Swirl Flame (0386-0115)
- Uniweld Torch and Torch Kits