Shop All Gas Welding Outfits
This Product is Discontinued
Uniweld
Welding And Cutting Outfit, The Wurks Series, Acetylene (Discontinued)
Mfr # WURKS-A
Zoro # G3385636
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series The Wurks
- Cuts Up To 8 in
- Gas Service Acetylene
- Welding Nozzles Type 370#3
- Outlet Connection 9/16 in -18, B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniweld
- MFR # WURKS-A
- Zoro # G3385636
- UPC # 688456880041
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Gauge Size | 2" |
Hose Length | 12.5 ft |
Hose Fitting Size | B |
Description
Welding And Cutting Outfit, Compatible Fuel Type Acetylene, Kit Series THE WURKS-A, Torch Handle Model WH370, Cutting Tip Manufacturer Part Number 144-1, Cutting Attachment Manufacturer Part Number CA370, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number TYPE 370-2, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 12.5 ft, Product Type Combination Torch & Tip Kit, Torch Style Airco
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.