Shop All Welding Tips
Uniweld
UNIWELD TYPE4 Sz5 Welding Tip
Mfr # TYPE4-5
Zoro # G204407428
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5
- Tip Series W
- Application Brazing, Heating, Soldering, Welding
- Minimum Welding Thickness 1/4 in
- Maximum Fuel Flow Rate 40 scfh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # TYPE4-5
- Zoro # G204407428
- UPC # 688456301072
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 5 |
Thread Size | 7/16"-20 |
Details
Item | Welding Tip W #5 |
Tip Series | W |
Application | Brazing, Heating, Soldering, Welding |
Minimum Welding Thickness | 1/4 in |
Maximum Fuel Flow Rate | 40 scfh |
Compatible Tip Mixer Manufacturer Model Number | UM4-5 |
Compatible Fuel Type | Acetylene |
Compatible Manufacturer | Uniweld |
Maximum Welding Thickness | 1/2 in |
Description
Welding Tip W #5, Compatible Fuel Type Acetylene, Tip Series W, Tip Size 5, Minimum Welding Thickness 1/4 in, Maximum Welding Thickness 1/2 in, Compatible Manufacturer Uniweld, Compatible Tip Mixer Manufacturer Model Number UM4-5, Application Brazing, Heating, Soldering, Welding, Maximum Fuel Flow Rate 40 scfh, Thread Size 7/16 In.-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-6, 1 lb. (30XP04)
- SMITH EQUIPMENT Cutting Torch 180 Degree (SC220)
- TURBOTORCH Torch Tip, Air/Acetylene, A-11 (0386-0104)
- MILLER ELECTRIC Nozzle, Alumina, GL, #6 (3/8 In), PK10 (54N16)
- UNIWELD Welding Brazing Tip (TYPE17-3)
- UNIWELD EXTRA LONG ACETYLENE CUT TIP #4 (1-101L-4)
- UNIWELD UNIWELD TYPE29 Sz4 Fuel Rosebud Heat Tip (TYPE29-4)
- UNIWELD Tuning ForkTip, Type17FT, 8 Flames (TYPE17TFT)
- UNIWELD Victor Style Acetylene Cutting Tip (3-101-1)
- UNIWELD 1 PIECE ACETYLENE CUTTING TIP # (1-112-0)
- VICTOR Cutting Tip, 1 Series, 8 Tip Size (0333-0270)
- Uniweld Welding Tips