Shop All Welding Tips
Uniweld
UNIWELD TYPE4 Sz2 Welding Tip
Mfr # TYPE4-2
Zoro # G904407469
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 2
- Tip Series W
- Application Brazing, Heating, Soldering, Welding
- Thread Size 5/16"-27
- Maximum Welding Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # TYPE4-2
- Zoro # G904407469
- UPC # 688456301041
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 2 |
Thread Size | 5/16"-27 |
Details
Item | Welding Tip W #2 |
Tip Series | W |
Application | Brazing, Heating, Soldering, Welding |
Maximum Welding Thickness | 1/8 in |
Compatible Manufacturer | Uniweld |
Compatible Tip Mixer Manufacturer Model Number | UM4-1 |
Compatible Fuel Type | Acetylene |
Minimum Welding Thickness | 1/16 in |
Maximum Fuel Flow Rate | 10 scfh |
Description
Welding Tip W #2, Compatible Fuel Type Acetylene, Tip Series W, Tip Size 2, Minimum Welding Thickness 1/16 in, Maximum Welding Thickness 1/8 in, Compatible Manufacturer Uniweld, Compatible Tip Mixer Manufacturer Model Number UM4-1, Application Brazing, Heating, Soldering, Welding, Maximum Fuel Flow Rate 10 scfh, Thread Size 5/16 In.-27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Replacement Cartridge Pass Test (54A050)
- OPTREL Helmet Backpack, 2 Side Pockets (6000.001)
- MAGSWITCH Lifting Magnet, 2285 lb. Max. Pull, Steel (8100360)
- WALTER SURFACE TECHNOLOGIES E-Weld Pre-Coated Nozzle Wn Miller Style M-10/M-15 1/2 F (54C113)
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 6 (TYPE11-6)
- UNIWELD UNIWELD TYPE370 Sz3 Welding Tip (TYPE370-3)
- UNIWELD Screw Connect, Soft Flame Tip, 1/16"-1/8" (S21)
- UNIWELD Welding Brazing Tip (TYPE17-1)
- UNIWELD Screw Connect, Soft Flame Tip, 3/4"-1-1/2" (S25)
- UNIWELD Welding Brazing Tip (TYPE17-2)
- AMERICAN TORCH TIP Cutting Tip, size 0 (164-0)
- Uniweld Welding Tips