Shop All Welding Tips
Uniweld
UNIWELD TYPE370 Sz3 Welding Tip
Mfr # TYPE370-3
Zoro # G604407394
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3
- Tip Series 370
- Application Brazing, Heating, Soldering, Welding
- Compatible Fuel Type Hydrogen, Natural Gas, Acetylene, Propane
- Compatible Tip Mixer Manufacturer Model Number UM370
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniweld
- MFR # TYPE370-3
- Zoro # G604407394
- UPC # 688456303540
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3 |
Thread Size | 3/8''-20 |
Details
Item | Acetylene/Fuel Welding Tip #3 |
Tip Series | 370 |
Application | Brazing, Heating, Soldering, Welding |
Compatible Fuel Type | Hydrogen, Natural Gas, Acetylene, Propane |
Compatible Tip Mixer Manufacturer Model Number | UM370 |
Compatible Manufacturer | Uniweld |
Welding Range | 1/8 in |
Maximum Fuel Flow Rate | 12 scfh |
Maximum Welding Thickness | 1/8 in |
Description
Acetylene/Fuel Welding Tip #3, Compatible Fuel Type Hydrogen, Natural Gas, Acetylene, Propane, Tip Series 370, Tip Size 3, Maximum Welding Thickness 1/8 in, Compatible Manufacturer Uniweld, Compatible Tip Mixer Manufacturer Model Number UM370, Application Brazing, Heating, Soldering, Welding, Maximum Fuel Flow Rate 12 scfh, Thread Size 3/8''-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Black-Red Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-BBR-K)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .052, PK10 (14H-52)
- WELLER Soldering Sponge, Swiss Cheese Style (EC305)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1022)
- UNIWELD Tuning ForkTip, Type17FT, 8 Flames (TYPE17TFT)
- UNIWELD Brazing Tip, 17 Flame (MTF-17)
- UNIWELD 1 PIECE ACETYLENE CUTTING TIP # (1-112-0)
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 6 (TYPE11-6)
- UNIWELD Brazing Tip, 9 Flame (MTF-9)
- UNIWELD Welding Brazing Tip (TYPE17-3)
- SMITH EQUIPMENT Handi Heet Tip No 3 (NE180-3)
- Uniweld Welding Tips