Shop All Welding Tips
Uniweld
UNIWELD TYPE12 Sz8 Heating Tip
Mfr # TYPE12-8
Zoro # G104407405
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 8
- Tip Series MFN
- Application Preheating, Straightening
- Thread Size 7/16"-27
- Maximum Fuel Flow Rate 35 scfh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # TYPE12-8
- Zoro # G104407405
- UPC # 688456311033
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 8 |
Thread Size | 7/16"-27 |
Details
Item | Heating Tip #8 |
Tip Series | MFN |
Application | Preheating, Straightening |
Maximum Fuel Flow Rate | 35 scfh |
Compatible Fuel Type | Natural Gas, Propane |
Compatible Manufacturer | Uniweld |
Minimum Fuel Flow Rate | 10 scfh |
Compatible Tip Mixer Manufacturer Model Number | UM12 |
Description
Heating Tip #8, Compatible Fuel Type Natural Gas, Propane, Tip Series MFN, Tip Size 8, Compatible Manufacturer Uniweld, Compatible Tip Mixer Manufacturer Model Number UM12, Application Preheating, Straightening, Maximum Fuel Flow Rate 35 scfh, Minimum Fuel Flow Rate 10 scfh, Thread Size 7/16 In.-27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Water Hose, 12.5 Ft (3.8m), Braided Rubber (45V07RBB)
- LINCOLN ELECTRIC Magnum Pro 350Gun, (15 ft) (K2652-2)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Tweco (10401113)
- MASTER APPLIANCE Nozzle Assembly w/Screen (NAS-006)
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 6 (TYPE11-6)
- UNIWELD T2A-8 Acetylene Twister Tip (T2A-8)
- UNIWELD Heating Tip, Oxy-Acetylene, MFA-1, 8 (TYPE29-8)
- UNIWELD MAP//PRO CAP'N HOOK FIVE FLAME TIP (MTFM-5)
- UNIWELD OXYACETYLENE/HYD ROGEN/MAP//PRO/PROPANE/ (TYPE28-4)
- UNIWELD UNIWELD TYPE29 Sz4 Fuel Rosebud Heat Tip (TYPE29-4)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290VVC-2)
- Uniweld Welding Tips