Shop All Regulators
Uniweld
UNIWELD Nitrogen Regulator Spec 1-Stage
Mfr # RHP1500
Zoro # G804407460
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection CGA 580
- Outlet Connection 1/4 in NPT F
- Features Easy to Read Gauge with Steel Case Construction with Polycarbonate Lens, Piston Actuated Seat for Durability, Protective Rubber Gauge Boots
- Application High Pressure
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # RHP1500
- Zoro # G804407460
- UPC # 688456133000
- Country of Origin United States
- Category Regulators
Dimensions
Overall Depth | 5.5 in |
Gauge Diameter | 2 in |
Overall Width | 6 in |
Overall Height | 5.25 in |
Outlet Connection Size | 1/4 in |
Details
Item | Regulator Spec 1-Stage Nit CGA580 |
Inlet Connection | CGA 580 |
Outlet Connection | 1/4 in NPT F |
Features | Easy to Read Gauge with Steel Case Construction with Polycarbonate Lens, Piston Actuated Seat for Durability, Protective Rubber Gauge Boots |
Application | High Pressure |
Body Material | Steel |
Number of Stages | Single Stage |
Maximum Inlet Pressure | 3,000 psig |
Inlet Pressure (Maximum) | 3,000 psig |
Regulator Series | RHP1500 |
Outlet Pressure (Maximum) | 1,500 psig |
Filter Material | Metal |
Outlet Connection Gender | Female |
Compatible Gas Type | Nitrogen |
CGA Number | CGA 580 |
Control Type | T-Handle |
Outlet Connection Type | NPT |
Outlet Pressure (Minimum) | 5 psig |
Description
Regulator Spec 1-Stage Nit CGA580, Number of Stages Single Stage, Compatible Gas Type Nitrogen, Control Type T-Handle, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 1,500 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Steel, CGA Number CGA 580, Application High Pressure, Features Easy to Read Gauge with Steel Case Construction with Polycarbonate Lens, Piston Actuated Seat for Durability, Protective Rubber Gauge Boots
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS Plasma Cutter, 20, 35 percent, AirForce12ci (500564)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V26)
- MILLER ELECTRIC Nozzle, Alumina, #6 (3/8 In), PK10 (10N48)
- TWECO Nozzle, Slip-On, Bore 1/2 In, PK2 (12201341)
- UNIWELD REGULATOR SET MR8210 & MR8211 (KMR82)
- UNIWELD Stage Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (RUH8210)
- UNIWELD Replacement Gauge, For Use With Oxygen and Compressed Gas Regulator, Steel, Gold (G7SD)
- UNIWELD Regulator (RO100)
- UNIWELD Stage Flowmeter Regulator, Single Stage, CGA-320, 10 to 80 scfh, Use With: Carbon Dioxide (RF2480-320)
- UNIWELD Gas Calibration Flowmeter Regulator, Single Stage, CGA-320, 10 to 80 scfh, Use With: Carbon Dioxide (KFR13)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-3602)
- Uniweld Regulators