Shop All Welding Accessories
Uniweld
Tip Set
Mfr # KMT
Zoro # G2954061
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Performance 6000 Degree Fahrenheit Miniature Specialty
- Application For Soft Soldering and General Purpose Brazing
- Includes Flexible MTT Twin Tip Bends Easily to Fit in and Around Work Areas without Heating Adjacent Parts, For Installing Small Valves, MTW #2 Pinpoint Welding Tip Provides Precision Brazing for Leak Repairs in Limited Access Areas, Multiflame MTR Rosebud Tip Provides Outstanding Performance in Windy Conditions and is Easy to Use in Tight Spaces, Perfect for Return Bends and Different Pipe Diameters, Repairing Appliances or for Specialty Applications
- Tip Series MT
- Tip Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # KMT
- Zoro # G2954061
- Country of Origin United States
- Category Welding Accessories
Dimensions
Tip Size | 2 |
Details
Item | 3-Tip Set |
Type | High Performance 6000 Degree Fahrenheit Miniature Specialty |
Application | For Soft Soldering and General Purpose Brazing |
Includes | Flexible MTT Twin Tip Bends Easily to Fit in and Around Work Areas without Heating Adjacent Parts, For Installing Small Valves, MTW #2 Pinpoint Welding Tip Provides Precision Brazing for Leak Repairs in Limited Access Areas, Multiflame MTR Rosebud Tip Provides Outstanding Performance in Windy Conditions and is Easy to Use in Tight Spaces, Perfect for Return Bends and Different Pipe Diameters, Repairing Appliances or for Specialty Applications |
Tip Series | MT |
Maximum Brazing Capacity | 1 1/2 in |
Compatible Fuel Type | Acetylene |
Minimum Brazing Capacity | 1 in |
Brazing Range | 1 in to 1 1/2 in |
Description
3-Tip Set, Compatible Fuel Type Acetylene, Tip Series MT, Tip Size 2, Minimum Brazing Capacity 1 in, Maximum Brazing Capacity 1 1/2 in, Application For Soft Soldering and General Purpose Brazing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Nozzle, Copper, Heavy Duty, 0.625" Size, PK2 (12401221)
- BLUE DEMON Rare Earth, Tungsten Electrode, 1/8x7", PK3 (TEMM-18-3T)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER316L, 1 lb. (41R361)
- SMITH EQUIPMENT Heavy Duty Cutting Attachment, Cuts 8 In (SC209)
- UNIWELD RACK 32 PITCH 6in FOR MACHINE CUTTING (6250)
- UNIWELD ADAPTOR FOR WH350 TO USE TYPE17 TIPS (F15)
- UNIWELD 511 Carrying Stand (511)
- UNIWELD RACK 32 PITCH 10in FOR MACHINE CUTTING (6250-2)
- UNIWELD Manifold, 2 Valve, 5 ft., SMB Hose Set (QAL5SM)
- UNIWELD Carrying Stand for B Tank w/Tool Tray (502)
- BUILDPRO Inserta Pliers, 4" Capacity (PTT634K)
- Uniweld Welding Accessories