Shop All Regulators
Uniweld
Stage Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen
Mfr # RUH8210
Zoro # G2596441
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 5 to 125 psi
- Inlet Connection CGA 540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # RUH8210
- Zoro # G2596441
- UPC # 688456110001
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 9-7/16" |
Gauge Diameter | 2 in |
Outlet Connection Size | 9/16"-18 |
Inlet Connection Size | 0.908"-14 |
Hose Fitting Size | B |
Description
Stage Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.908 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Polished, Diaphragm Material Neoprene, CGA Number CGA 540, Hose Fitting Size B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Contact Tip, 18 Thread, Copper, 435 A (KP2100-4B1)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (DS2944)
- WESTERN ENTERPRISES Hose Repair Kit W-C-5 Tool (312-CK-24)
- JACKSON SAFETY 33 Univ Alum 360Degree Adjust DSL Magnet HandFree Level (14796)
- UNIWELD Specialty Gas Regulator, Single Stage, CGA-580, 50 to 800 psi, Use With: Nitrogen (RHP800)
- UNIWELD CYLINDER TO REGULATOR ADAPTOR CGA320 (F36)
- UNIWELD Specialty Gas Regulator, Single Stage, CGA-680, 200 to 3000 psi, Use With: Nitrogen (RHP3680)
- UNIWELD Stage Flowmeter Regulator, Single Stage, CGA-580, 10 to 70 scfh, Use With: Argon (RF2480-580)
- UNIWELD Specialty Gas Regulator, Single Stage, CGA-580, 20 to 400 psi, Use With: Nitrogen (RHP400)
- UNIWELD Stage Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (RV8010)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1058)
- Uniweld Regulators